Adam Equipment GKaM NTEP LCD Indicator

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Adam Equipment GKaM NTEP LCD Indicator

Item #: WBB1025782

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.00 Save up to 20%
Price: $ 212.00
Product Information
Customer Review
Product Q&A
Accessories
Adam Equipment GKaM NTEP LCD Indicator

GKaM Indicator Designed for versatility NTEP Rated. Reliable performance, durable construction, and versatility make the GK unmatched for value in industrial weighing. With basic weighing, parts counting, check weighing, dynamic weighing. The easy-to-use GK is the right choice for industry when flexibility matters. Wall bracket. Repetitive weighing tasks are fast and simple with a large backlit LCD display, RS232 interface.
    Features:
  • rechargeable battery, ABS Housing Five weighing units ( g, kg, lb, oz, lb:oz).


Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • WIDTH INCHES10-3/16
    • HEIGHT INCHES6-11/16
    • COLORLight Gray
    • CONSTRUCTIONABS Plastic
    • READABILITY LB30,000 to 1 resolution
    • READABILITY GRAMS30,000 to 1 resolution
    • DESCRIPTIONGK Indicator
    • MANUFACTURERS PART NUMBERGKaM
    • WEIGHT LBS4.4
    • DISPLAYLCD
    • DUAL READABILITYN
    • APPROVALNTEP
    • VOLTAGE12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed