Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,912 Items)
Sub Category
Scale-Accessories (371)
Remove
Ohaus Calibration Weight, OIML Class E2, NVLAP Certificate, Stainless Steel, 1g
Remove

      Items
Ohaus Calibration Weight, OIML Class E2, NVLAP Certificate, Stainless Steel, 1g Ohaus Calibration Weight, OIML Class E2, NVLAP Certificate, Stainless Steel, 1g


Ohaus Calibration Weight, OIML Class E2, NVLAP Certificate, Stainless Steel, 1g
Ohaus Calibration Weight, OIML Class E2, NVLAP Certificate, Stainless Steel, 1g
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB781967
Price: $108.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ohaus Calibration Weight, OIML Class E2, NVLAP Certificate, Stainless Steel, 1g

OHAUS offers a comprehensive selection of fine calibration masses that are needed to be sure your weighing instruments are functioning properly. Most OHAUS masses are made of polished stainless steel in one or two piece designs. Larger weights are available in cast iron with handles for easy handling.

Product Specifications
MANUFACTURERS PART NUMBER 80780293
TYPE Individual Weight
MATERIAL(S) Stainless Steel
BRAND Ohaus
MASS 1g
CERTIFICATIONS NVLAP Certificate
COLOR Stainless
ADJUSTMENT TOLERANCE OIML Class E2
WEIGHT/WEIGHT RANGE 1g


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Indicator GK

Indicator GK

See Best
Price In Cart
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)