Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ohaus 2kg - 1g Cylindrical Weight Set OIML Class E2
See all 59 items in product family

Ohaus 2kg - 1g Cylindrical Weight Set OIML Class E2

Item #: WBB781976

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,292.00 Save up to 10%
Price: $3,862.80
Product Information
Customer Review
Product Q&A
Accessories
Ohaus 2kg - 1g Cylindrical Weight Set OIML Class E2

OHAUS offers a comprehensive selection of fine calibration masses that are needed to be sure your weighing instruments are functioning properly. Most OHAUS masses are made of polished stainless steel in one or two piece designs. Larger weights are available in cast iron with handles for easy handling.



Product Specifications

    • BRANDOhaus
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONWeight Set
    • TYPECylindrical
    • MANUFACTURERS PART NUMBER80780371
    • CLASSOIML Class E2
    • CERTIFICATEY
    • WEIGHT2kg - 1g

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:44