Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto ET-7 Extended Tray 9-7/8" x 6 7/8" for PS7 Scales

Detecto ET-7 Extended Tray 9-7/8" x 6 7/8" for PS7 Scales

Item #: WBB586996

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.00 Save up to 45%
Price: $34.95
Product Information
Customer Review
Product Q&A
Accessories
Detecto ET-7 Extended Tray 9-7/8" x 6 7/8" for PS7 Scales

Extended Tray For Ps7 (9-7/8" X 6 7/8")

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES11
    • WIDTH INCHES11
    • HEIGHT INCHES5
    • COLORStainless Steel
    • CONSTRUCTIONStainless Steel
    • PAN/PLATFORM SIZE9-7/8 x 6-7/8
    • READABILITY GRAMS281
    • DESCRIPTIONExtended Tray
    • MANUFACTURERS PART NUMBERET-7
    • PLATFORM WIDTH INCHES6-7/8
    • WEIGHT LBS1
    • PLATFORM LENGTH INCHES9-7/8
    • READABILITY OZ10
    • FOR USE WITHDetecto PS7 Scale

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!