Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid FG10200S Pelouze Heavy-Duty Receiving Digital Scale 200lb x 8 oz.15-1/2" x 15-1/2"
See all 6 items in product family

Rubbermaid FG10200S Pelouze Heavy-Duty Receiving Digital Scale 200lb x 8 oz.15-1/2" x 15-1/2"

Item #: WBB956062

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $713.22 Save up to 42%
Price: $416.95
Product Information
Product Q&A
Accessories
Rubbermaid Pelouze Heavy-Duty Receiving Scale FG10200S 15-1/2" x 15-1/2" Platform 200 Lb x 8 Oz

Features:
  • Large 10-1/2" dial is easy to read
  • Fixed dial for everyday use
  • Angled 35° dial is easy to read from any direction
  • Chrome-plated steel platform resists corrosion
  • Shatter resistant lens for added protection
  • 15 1/2"x 15 1/2" platform


Product Specifications

    • BRANDPelouze
    • LENGTH INCHES10-1/2
    • WIDTH INCHES14-1/4
    • HEIGHT INCHES14-5/8
    • COLORSilver
    • CONSTRUCTIONStainless Steel
    • PAN/PLATFORM SIZE15-1/2 x 15-1/2
    • CAPACITY LBS200
    • DESCRIPTIONHeavy-Duty Receiving Scale
    • MANUFACTURERS PART NUMBERFG10200S
    • PACKAGE QUANTITY1
    • PLATFORM WIDTH INCHES15-1/2
    • PLATFORM LENGTH INCHES15-1/2
    • READABILITY OZ8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.