Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orange Packing List Enclosed - Full Face Mil-Spec, Wide Open Space 4-1/2" x 6" - 1000 Pack
See all 19 items in product family

Orange Packing List Enclosed - Full Face Mil-Spec, Wide Open Space 4-1/2" x 6" - 1000 Pack

Item #: WBB44037

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.95
Product Information
Customer Review
Product Q&A
Accessories
Pressure sensitive packing list envelopes attach to the outside of shipments. Heavy 2 Mil poly protects and secures documents. Envelopes open along the first dimension. Fluorescent Back

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES4-1/2
    • COLOR FINISHOrange
    • BRANDGlobal Approved Vendor
    • PACKAGE QUANTITY1000
    • WEIGHT LBS0.009
    • TYPEInvoice Enclosed Envelope

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:27