Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Packing List Enclosed - Full Face & Open End 4-1/2" x 6" - 1000 Pack
See all 67 items in product family

Red Packing List Enclosed - Full Face & Open End 4-1/2" x 6" - 1000 Pack

Item #: WBB43995

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95
Product Information
Customer Review
Product Q&A
Accessories
Pressure sensitive packing list envelopes attach to the outside of shipments. Heavy 2 Mil poly protects and secures documents. Envelopes open along the first dimension. Open End.

Product Specifications

    • LENGTH INCHES4-1/2
    • WIDTH INCHES6
    • COLOR FINISHRed
    • BRANDGlobal Approved Vendor
    • PACKAGE QUANTITY1000
    • WEIGHT LBS0.009
    • TYPEPacking List Envelope

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!