Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shrink Wrap


(867 Items)
Shrink Film 10"W X 500'
Remove

      Items
Shrink Film 10"W X 500' Shrink Film 10"W X 500'


Shrink Film 10"W X 500'
Shrink Film 10"W X 500'
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WB921182
Quantity Discount
QTY Price
1-2 $23.25 ea.
3+ $20.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

SHRINK WRAP
Rewrap open or damaged packages! 500 ft. roll, 75-gauge PVC film for use with Shrink Wrap Systems.
Simple to use:
1. Insert item between layers of film.
2. Depress arm to cut and seal ends.
3. Use heat gun to shrink film.
Product Specifications
LENGTH FEET 500
WIDTH INCHES 10
COLOR FINISH Clear
ASSEMBLY Assembled
BRAND American Int'l Electric
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER 500X10
MODEL 921182
WEIGHT LBS 7


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Shrink Wrap System

Shrink Wrap System

From $337.95
More Info
Add to Cart
Shrinkfast Heat Gun

Shrinkfast Heat Gun

From $599.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)