Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 1TSX-3696 96"W x 36"D Flat Top Workbench
See all 58 items in product family

Aero Manufacturing 1TSX-3696 96"W x 36"D Flat Top Workbench

Item #: WBB203070

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,354.00
Product Information
Customer Review
Product Q&A
Accessories
Aerospec Flat Top Workbench 96"W x 36"D

This Stainless Steel Workbench with Stainless Steel Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 96"W x 36"D. Tops include a "V" countertop edge on all four sides to eliminate spillage. Crossbracing is 1-1/4" O.D. 16 gauge stainless steel. Tubular legs are 1-5/8" O.D 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES36
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • GAUGE14
    • MANUFACTURERS PART NUMBER1TSX-3696
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • UNDERSTRUCTURENone
    • TUBE DIAMETER INCHES1-5/8
    • LEG QUANTITY6
    • CAPACITY CUBIC FEET16
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result