Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stainless Steel Work Benches


(6,430 Items)
Sub Category
Stainless Steel Frames W/Poly Top Tables (80)
Remove
Work Table, 5/8" Thick Poly-Vance Cutting Surface, 24"D Top, Without Splash, 60"W
Remove

      Items
Work Table, 5/8" Thick Poly-Vance Cutting Surface, 24"D Top, Without Splash, 60"W Work Table, 5/8" Thick Poly-Vance Cutting Surface, 24"D Top, Without Splash, 60"W


Work Table, 5/8" Thick Poly-Vance Cutting Surface, 24"D Top, Without Splash, 60"W
Work Table, 5/8" Thick Poly-Vance Cutting Surface, 24"D Top, Without Splash, 60"W
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB578243
List Price $1,289.00    Save 57%
Price: $556.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Work Table, 5/8" Thick Poly Vance Cutting Surface Top, 24" Depth Top, 72" Width, S/S Legs

Features:

  • Work Table
  • 5/8" Thick Poly-Vance Cutting Surface Top
  • 24" Wide Top
  • Without Splash
  • 60" Long
  • With S/S Legs & Undershelf
Product Specifications
WIDTH INCHES 60
DEPTH INCHES 24
HEIGHT INCHES 35-1/2
CAPACITY LBS 450
BRAND Advance Tabco, Inc.
CONSTRUCTION Poly Vance
PACKAGE QUANTITY 1
COLOR Silver
DIAMETER INCHES 24 x 60 x 35.5
LEGS No
UNDERSHELVES 60X24
TOP SERIES N/A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Work Table with Poly Top and Backsplash, 36"W x 72"L

Work Table with Poly Top and Backsplash, 36"W x 72"L

From $798.00
More Info
Add to Cart
Work Table, 5/8" Thick Poly-Vance Cutting Surface Top, 30"D Top, Without Splash, 48"W, Wi

Work Table, 5/8" Thick Poly-Vance Cutting Surface Top, 30"D Top, Without Splash, 48"W, Wi

From $547.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)