Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stainless Steel Work Benches


(6,430 Items)
Sub Category
Stainless Steel Shelves (1,016)
Remove
Pot Rack, Wall-Mounted, Double Bar Design, 108"W, With 18 Plated Double Hooks, 12"D
Remove

      Items
Pot Rack, Wall-Mounted, Double Bar Design, 108"W, With 18 Plated Double Hooks, 12"D Pot Rack, Wall-Mounted, Double Bar Design, 108"W, With 18 Plated Double Hooks, 12"D


Pot Rack, Wall-Mounted, Double Bar Design, 108"W, With 18 Plated Double Hooks, 12"D
Pot Rack, Wall-Mounted, Double Bar Design, 108"W, With 18 Plated Double Hooks, 12"D
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB579096
List Price $1,409.00    Save 60%
Price: $561.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pot Rack, Wall Mounted, Double Bar Design, 108" Width, S/S

Features:

  • Pot Rack
  • Wall-Mounted
  • Double Bar Design
  • 108" Long
  • With 18 Plated Double Hooks
  • Constructed Of 1/4" X 2" Stainless Steel
Product Specifications
WIDTH INCHES 108
DEPTH INCHES 12
HEIGHT INCHES 12
BRAND Advance Tabco, Inc.
CONSTRUCTION Stainless Steel
PACKAGE QUANTITY 1
COLOR Silver
LEGS No
DIAMETER INCHES 12 x 108 x 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


24"D x 18"W Wall Mounted Microwave Shelf

24"D x 18"W Wall Mounted Microwave Shelf

From $182.95
More Info
Add to Cart
16 Gauge Stainless Steel 96" Riser Shelf

16 Gauge Stainless Steel 96" Riser Shelf

From $387.95
More Info
Add to Cart
48" Wall Mount Shelf With One Inch Lip

48" Wall Mount Shelf With One Inch Lip

From $93.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)