Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Work Table, 24" Wide Top, With Splash At Rear Only, 108" Long, With Adjustable Undershelf, Galvanize

Work Table, 24" Wide Top, With Splash At Rear Only, 108" Long, With Adjustable Undershelf, Galvanize

Item #: WBB580101

Sold By:

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,776.00 Save up to 45%
Price: $978.00
Product Information
Product Q&A
Work Table, 24" Depth Top, Splash At Rear Only, 132" Width,16 Gauge Type 430 S/S Top, 5" Backsplash


  • Work Table
  • 24" Wide Top
  • With Splash At Rear Only
  • 108" Long
  • With Adjustable Undershelf
  • Galvanized Frame & Shelf
  • 16 Gauge
  • Type 304 Stainless Steel Top
  • 5" Backsplash

Product Specifications

    • HEIGHT INCHES35-1/2
    • CAPACITY360
    • CONSTRUCTIONStainless Steel
    • GAUGE16
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • LEGSNo
    • BRANDAdvance Tabco, Inc.
    • COLORSilver
    • TOP SERIES304
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.