Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Work Table, 24"D Top, Without Splash, 120" Width, W/Adjustable Undershelf, S/S Frame & Shelf

Item #: WBB580069

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,488.00 Save: up to 57%
Price: $1,073.00
Add to list
Product Information
Product Q&A
Work Table, 24" Depth Top, Splash At Rear Only, 36" Width, S/S Legs16 Gauge Type 430 S/S Top

Features:

  • Work Table
  • 24" Wide Top
  • Without Splash
  • 120" Long
  • With Adjustable Undershelf
  • S/S Frame & Shelf
  • 14 Gauge
  • Type 304 Stainless Steel Top
  • S/S Bullet Feet

Product Specifications

  • WIDTH INCHES120
  • DEPTH INCHES24
  • HEIGHT INCHES35-1/2
  • CAPACITY480
  • BRANDAdvance Tabco, Inc.
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • TOP CONSTRUCTION304 Stainless Steel Square Edge
  • DIAMETER INCHES24 x 144 x 35.5
  • LEGSYes
  • BACK SPLASH--
  • TOP SERIES304
  • STAINLESS SERIES14 Gauge
  • COLORSilver
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.