Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stainless Steel Work Benches


(6,345 Items)
Sub Category
Stainless Steel Specialty Tables (1,981)
Remove
Work Table, 30"D Top, Without Splash, 108" Width, W/Adjustable Undershelf, S/S Frame & Shelf
Remove

      Items
Work Table, 30"D Top, Without Splash, 108" Width, W/Adjustable Undershelf, S/S Frame & Shelf Work Table, 30"D Top, Without Splash, 108" Width, W/Adjustable Undershelf, S/S Frame & Shelf


Work Table, 30"D Top, Without Splash, 108" Width, W/Adjustable Undershelf, S/S Frame & Shelf
Email This Page Printer Friendly Version
Work Table, 30"D Top, Without Splash, 108" Width, W/Adjustable Undershelf, S/S Frame & Shelf
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB579931
List Price $2,291.00    Save 53%
Price: $1,074.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Work Table, 30" Depth Top, Splash At Rear Only, 36" Width, S/S Legs14 Gauge 5" Backsplash

Features:

  • Work Table
  • 30" Wide Top
  • Without Splash
  • 108" Long
  • With Adjustable Undershelf
  • S/S Frame & Shelf
  • 16 Gauge
  • Type 304 Stainless Steel Top
  • S/S Bullet Feet
Product Specifications
WIDTH INCHES 108
DEPTH INCHES 30
HEIGHT INCHES 35-1/2
CAPACITY 437.5
BRAND Advance Tabco, Inc.
CONSTRUCTION Stainless Steel
PACKAGE QUANTITY 1
BACK SPLASH 5
COLOR Silver
LEGS No
STAINLESS SERIES 14 Gauge
DIAMETER INCHES 30 x 84 x 40.5
UNDERSHELVES 84X30
TOP SERIES 304


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stainless Steel Countertop 30"W x 24"D

Stainless Steel Countertop 30"W x 24"D

From $380.95
More Info
Add to Cart
Wall Mount Table with 2-1/4" Backsplash 24"W x 24"D

Wall Mount Table with 2-1/4" Backsplash 24"W x 24"D

From $425.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)