Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Battery Operated Strapping Tool, 1/2" W Polyester Strapping

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Battery Operated Strapping Tool, 1/2" W Polyester Strapping

Item #: WB634135

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,129.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pac Strapping Battery Operated Strapping Tool, 1/2" W Polyester Strapping

Battery powered automatic strapping tool tensions, seals and cuts strapping in one easy operation. Use in automatic mode or in manual mode that permits custom tension adjustment. Accepts polypropylene and polyester strapping in 1/2" width. Maximum strap tension is 530 lbs. Includes two 14.4V Bosch Lithium-Ion batteries and charger, plus shims for strapping thickness adjustment. Applies 600 straps of polypropylene or 300 straps of polyester strapping with each charging cycle. Recharges battery in 30 minutes. Manufacturers warranty is 180 days on parts.

Product Specifications

    • BRANDPac Strapping
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERVT550L-set 1/2"
    • TYPETool
    • STRAP WIDTH INCHES1/2
    • TOOL TYPEPolyester, Polypropylene
    • STYLECombination Tool
    • LIMITED WARRANTY180 Days On Parts
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the MINIMUM strapping pressure for this unit. It shows the max, I need to know how little pressure we can strap at.

Question Asked By: Marian , May 29, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result