Polypropylene Strapping Machine With 1 Free Roll of Strapping

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Polypropylene Strapping Machine With 1 Free Roll of Strapping

Item #: WB921266

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Promotion Price: $ 949.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pac Strapping Strapping Machine With One Roll Of Polypropylene Strapping

This semi-automatic strapping machine straps packages quickly and efficiently. Tension gauge dial on control panel allows quick adjustment with a tension range of 10-100 lbs.
Accepts packages as small as 2-1/2" wide by 1" high up to an unlimited maximum size.
Solid state circuitry eliminates down time. Works on 110v AC. Four 3" swivel casters (2 locking) for easy movement.
Accommodates 1/4" to 5/8" polypropylene strapping on 8" x 8" core. Includes a FREE roll of 1/2" x 9000' polypropylene strapping. Measures 35"L x 23"D x 30"H. This item has a 30 day labor warranty, and a 1 year parts warranty. This only covers the manufacturers defects.

Product Specifications

    • BRANDPac Strapping
    • CONSTRUCTIONSteel
    • LENGTH INCHES35
    • HEIGHT INCHES30
    • CORE INCHES8
    • DEPTH INCHES23
    • WEIGHT LBS190
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • TENSILE STRENGTH LB/IN10-100
    • DESCRIPTIONStrapping Machine
    • MANUFACTURERS PART NUMBERPSM 1412 IC3A
    • MAX WRAPS PER MINUTE24
    • PHASE1
    • STRAP WIDTH INCHES1/4 to 5/8
    • FOR USE WITHPolypropylene Strapping
    • TYPETable Top Machine
    • TOOL TYPEPolypropylene
    • VOLTAGE110
  • Includes 4 swivel casters for easy movement. Two with brakes for locking position.
  • Tension gauge dial allows for quick adjustments with a tension range of 10-100 lbs.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (15 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Very Pleased with purchase

Arrived well packaged, easy to set up, and works great so far. I am very happy with the performance of this machine

See more favorable reviews

The most critical review

  • Customer Rating

Banding Machine

Overall we are pleased with the banding machine. The one thing that was noticed right away is that the legs of the machine are not adjustable. The height of the machine is too low for most of the people here and we had to find a way to make the surface higher.

See more critical reviews

Sort by: 
1 ...

15 Results

Very Pleased with purchase

Your review: Arrived well packaged, easy to set up, and works great so far. I am very happy with the performance of this machine

Is this review helpful?

Great Purchase

Your review: We use this machine to strap our mirrors for shipping. Works excellent for our manufacturing business. We would highly recommend this product for a fast production line.

Is this review helpful?

strapping machine

Your review: Functions well

Is this review helpful?

Nice unit

Your review: The unit is compact but durable. I'm not sure if it is me, but the only hang up is sometimes the banding sticks in the sealer area and I have to move it out of the way for it to complete the process. This doesn't happen often, so not a deal breaker for me.

Is this review helpful?

Excellent machine

Your review: Excellent machine for our small box needs. The open concept underneath makes it easy to swap out rolls of strapping.

Is this review helpful?

Great machine / Great Price / Fast Shipping!

Your review: Have been buying strapping machines for years. Global Industrial is the only place I shop now. The machines are well made and hold up well under daily operation. I can usually get parts with no issues. Customer Service is always helpful.

Is this review helpful?

Impressed!

Your review: after researching numerous machines on different sites & finding prices were $900+ I thought this was the absolute best price for the exact same machine. Excellent performance and is very simple! Height is perfect and the convenience of rolling it to another area is great! highly recommend getting this one!

Is this review helpful?

Strapping Machine

Your review: It does the job well for the right price.

Is this review helpful?

Fantastic!

Your review: Great machine for the price! It's helped lower our shipping costs and has paid for itself in the 3 weeks we've had it! I highly recommend it!

Is this review helpful?

Strapping Machine

Your review: We received our new strapping machine very quickly. It was easy to set up and easy to use. It works great!

Is this review helpful?

Great Product.

Your review: I spent over a year looking for an inexpensive banding machine. I kept coming back to this thinking it was to cheap and would not do the job. I was really wrong. It works better than expected, and set up was very easy. We are very happy with the purchase.

Is this review helpful?

So far, it is good.

Your review: We purchased and received the strapping machine a couple weeks ago. It arrived relatively quickly. We immediately started using it. It did stop working at one point after the first 2 weeks to where the seal was not holding. We were performing daily routine maintenance. The maintenance person cleaned everything up real good and took a more throrough cleaning out of the sealing area. It started working good again. All and all, I think it is working well and doing the job requested of it. We just need to pay a bit more attention to the sealing area in its daily care.

Is this review helpful?

Strapping Machine

Your review: works wonderful

Is this review helpful?

Machine works well

Your review: The machine works as advertised. We have only used it for a couple of weeks but have had no problems with it. It does the job well.

Is this review helpful?

Banding Machine

Your review: Overall we are pleased with the banding machine. The one thing that was noticed right away is that the legs of the machine are not adjustable. The height of the machine is too low for most of the people here and we had to find a way to make the surface higher.

Is this review helpful?

Sort by: 
1 ...

15 Results

Be the First to Ask a Question!