Highlight Industries Synergy™ High Profile Stretch Wrap Turntable, 4000 lb Capacity, 788006
See all 5 items in product family

Highlight Industries Synergy™ High Profile Stretch Wrap Turntable, 4000 lb Capacity, 788006

Item #: WB652672

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,822.00
Product Information
Customer Review
Product Q&A
Accessories
Highlight Industries Synergy™ High Profile Stretch Wrap Turntable, 4000 lb Capacity, 788006

Automate your stretch wrapping process for safety and productivity. Reliable, rugged turntables rotate loads up to 4000 lbs., allowing operator to wrap from a standing position. Safe soft-start 120V motor operates easily with foot pedal at speeds up to 12 RPM. 20 Amp. This high profile model raises load to working height of 13-1/2" for ease of wrapping to the bottom of the pallet. 48" diameter steel diamond plate turntable. Flexible, shock absorbing coupling. Forkliftable from 2 sides. Cord Length: 10 Ft.

3 Year Limited Warranty

Product Specifications

    • BRANDHighlight Industries
    • LENGTH INCHES56-1/2
    • WIDTH INCHES48
    • HEIGHT INCHES13-1/2
    • CORE SIZE3
    • WEIGHT LBS700
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • CAPACITY LBS4000
    • FORKLIFTFront & Rear Portable
    • PACKAGE QUANTITY1
    • DESCRIPTIONSynergy High-Profile 48" Octagonal Turntable Top Stretch Wrap Machine
    • TYPE48" Octagonal Turntable TopĀ 
    • MANUFACTURERS PART NUMBER780006
    • LIMITED WARRANTY YEARS3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent Turntable

Your review: We are very happy with our turntable. We wish that the speed control was a little more easier to change.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!