Highlight Industries Synergy™ 1 Turntable Stretch Wrapper, 10 - 20" Roll Width, 702374
See all 14 items in product family

Highlight Industries Synergy™ 1 Turntable Stretch Wrapper, 10 - 20" Roll Width, 702374

Item #: WB253706

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,224.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Highlight Industries Synergy™ 1 Turntable Stretch Wrapper, 10 - 20" Roll Width, 702374

Stretch wrapping machinery provides an affordable solution to wrap loads and pallets quickly and productively. Stretch wrap machines offer adjustable film stretch leveling to match load holding requirements. Heavy duty all steel construction. 65" dia. x 2-5/8"H smooth turntable top allows easy pallet truck loading. Turntable adjusts from 0-12 RPM and has a 4000 lb. load capacity. Stretch wrapping equipment features 1/2HP AC, V-belt turntable motor with digital readout display. Features 3 locking ramp positions. 120V, 15 amp power. Wraps loads 56"W x 56"D x 80"H. Accepts stretch wrap rolls 10" diameter and 10-20"W. Features push button operation and variable carriage speed dial. Optional Approach Ramp allows operators to load and unload stretch wrapping machine with a pallet truck. 3 Year Limited Warranty.

Product Specifications

    • BRANDHighlight Industries
    • LENGTH INCHES107
    • WIDTH INCHES65
    • HEIGHT INCHES88
    • CORE SIZE3
    • WRAP HEIGHT INCHES80
    • WEIGHT LBS1180
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • CAPACITY LBS4000
    • PACKAGE QUANTITY1
    • DESCRIPTIONLow Profile Stretch Wrap Machine
    • MANUFACTURERS PART NUMBER702374
    • LIMITED WARRANTY YEARS3
    • MAXIMUM ROLL WIDTH INCHES20
    • MINIMUM ROLL WIDTH INCHES12
    • POST-STRETCH %50 - 120
    • MAST VERTICAL MOVEMENTManual
    • TURNTABLE DIAMETER INCHES65
    • PROGRAMMABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!