Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Stretch Wrap 20" x 1000' x 80 Gauge - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Black Stretch Wrap 20" x 1000' x 80 Gauge - Pkg Qty 4

Item #: WB242265

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$31.95 each

Sold in packages of 4

Price: $127.80

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Western plastics Pallet Stretch Wrap, 1000' L x 20" W, Black, 80 Gauge

Ideal for concealing the contents of pallet. Protect merchandise from theft. Extra thick to provide a secure wrap and prevents dirt, moisture and sun damage. Sold 4 rolls per case.

Product Specifications

    • BRANDWestern Plastics
    • LENGTH FEET1000
    • WIDTH INCHES20
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • GAUGE80
    • PACKAGE QUANTITY4
    • DESCRIPTIONBlack Stretch Wrap
    • HANDLE TYPEDispenser
    • STYLEHand Film
    • HANDLE INCLUDEDN
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

great stuff

Your review: We use this to wrap the root balls on big palm trees

Pros: works well, sticks together and holds

Cons: Sometimes it sticks to well to the roll

Is this review helpful?

stretch wrapp

Your review: We use this on our tree farm to wrap the root balls after the trees are dug out and waiting for delivery. It is strong enough and easy to use. The handles make using it easier.

Pros: strong, sticks well, easy to use

Cons: sometimes it sticks too well and binds on the roll

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:46