Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anti-Static Pink Stretch Wrap 20" x 5000' x 80 Gauge
See all 4 items in product family

Anti-Static Pink Stretch Wrap 20" x 5000' x 80 Gauge

Item #: WB273127

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Western Plastics Anti-Static Pink Stretch Wrap 20" x 5000' x 80 Gauge For Pallet Wrapping For Machine Application

Ideal for pallet wrapping products that are sensitive to static electricity, such as electronic equipment, flammable products and chemicals. Protects products from weather, dust, dirt and ESD damage. Constructed of 80 gauge puncture resistant film. Available for hand and machine applications. Sold 1 per carton.

Product Specifications

    • BRANDWestern Plastics
    • LENGTH FEET5000
    • WIDTH INCHES20
    • COLOR FINISHPink
    • CONSTRUCTIONLLDPE & Copper Flakes
    • GAUGE80
    • PACKAGE QUANTITY1
    • DESCRIPTIONPink Anti-Static Stretch Wrap
    • TYPEAnti-Static
    • HANDLE INCLUDEDN
    • STYLEMachine Film

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!