Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stretch Wrap 30" x 1000' x 80 Gauge With Extended Core Handle - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Stretch Wrap 30" x 1000' x 80 Gauge With Extended Core Handle - Pkg Qty 4

Item #: WB706603

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$37.95 each

Sold in packages of 4

Price: $151.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Western plastics Premium Quality Stretch Film Wrap W/ Extended Core Handles, 1000' L x 30" W, Clear, 80 Gauge

Premium quality stretch film with outstanding tear resistance, superior stretch-ability and excellent cling. Holds shipments together while protecting from dirt, moisture and theft. Sold in carton quantities.

Product Specifications

    • BRANDWestern Plastics
    • LENGTH FEET1000
    • WIDTH INCHES30
    • WEIGHT LBS5
    • COLOR FINISHClear
    • CONSTRUCTIONPolyethylene
    • GAUGE80
    • PACKAGE QUANTITY4
    • DESCRIPTIONClear Stretch Wrap With Extended Core Handles
    • HANDLE TYPEExtended Core
    • STYLEHand Film
    • HANDLE INCLUDEDY
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Product

Your review: Product did exactly what we needed it to do. Thanks.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:62