Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goodwrappers® Stretch Wrap 20" x 1000' x 80 Gauge with Dispenser

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Goodwrappers® Stretch Wrap 20" x 1000' x 80 Gauge with Dispenser

Item #: WBB1499444

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Customer Review
Product Q&A
Accessories
Goodwrappers® Economy Stretch Film with Handles 1000'L x 20"W x 80 Gauge - 4 Pack



Features:
  • Goodwrappers® stretch film system is the easiest and fastest way to hand wrap pallets
  • Quiet and clear cast stretch film is best for uniform loads
  • Built in disposable handles prevent friction on hands
  • Patented dispensing system provides tension control for maximum film stretch to save on film
  • No assembly required
  • Ready to use out of the box

Product Specifications

    • BRANDGoodwrappers®
    • LENGTH FEET1000
    • WIDTH INCHES20
    • COLOR FINISHClear
    • CONSTRUCTIONPolyethylene
    • GAUGE80
    • PACKAGE QUANTITY4
    • HANDLE INCLUDEDY
    • HANDLE TYPEDispenser
    • STYLEHand Film

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed