Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Light Blue Stretch Wrap 18" x 1500' x 80 Gauge - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Light Blue Stretch Wrap 18" x 1500' x 80 Gauge - Pkg Qty 4

Item #: WB795473BL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$24.00 each

Sold in packages of 4

Price: $96.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Western Plastics Premium Quality Stretch Film Wrap For Dispenser, 1500' L x 18" W, Blue

Premium quality stretch film with outstanding tear resistance, superior stretchability, and excellent cling. Holds shipments together while protecting from dirt, moisture and pilferage. Disposable colored stretch wrap quickly identifies pallets. Sold in carton quantity.

Product Specifications

    • BRANDWestern Plastics
    • LENGTH FEET1500
    • WIDTH INCHES18
    • WEIGHT LBS20
    • COLOR FINISHBlue
    • CONSTRUCTIONPolyethylene
    • GAUGE80
    • PACKAGE QUANTITY4
    • DESCRIPTIONBlue Stretch Wrap
    • STYLEHand Film
    • HANDLE INCLUDEDN
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

STRETCH WRAP

Your review: iT SEEMS THAT THE TICKNESS IS MUCH THINNER THAN BEFORE.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:44