Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hybrid Stretch Wrap 18" x 1500' x 55 Gauge - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Hybrid Stretch Wrap 18" x 1500' x 55 Gauge - Pkg Qty 4

Item #: WB422771

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$13.25 each

Sold in packages of 4

Price: $53.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stretch Wrap, 1500' L x 18" W, Clear, 55 Gauge

Polyethylene Hybrid Stretch Wrap is engineered to enhance load retention and perform better than heavier, conventional films. High-performance stretch wrap is lightweight for increased yield. Hand Wrap is a 55-gauge clear polyethylene hybrid measuring 18"W and 1500' in length.

Product Specifications

    • BRANDGlobal Industrial™
    • LENGTH FEET1500
    • WIDTH INCHES18
    • WEIGHT LBS1350
    • COLOR FINISHClear
    • CONSTRUCTIONPolyethylene Hybrid
    • GAUGE55
    • PACKAGE QUANTITY4
    • DESCRIPTIONClear Polyethylene Hybrid Stretch Wrap
    • HANDLE INCLUDEDN
    • STYLEHand Film
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!