Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Stretch Wrap 20" x 1000' x 80 Gauge With Extended Core Handle - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

White Stretch Wrap 20" x 1000' x 80 Gauge With Extended Core Handle - Pkg Qty 4

Item #: WB940658WH

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 4

Price: $127.80
Product Information
Customer Review
Product Q&A
Accessories
Western plastics Outdoor Pallet Storage Wrap W/ Extended Core Handles, 1000' L x 20" W, Opaque White

80 gauge, 20" x 1000' roll, ideal for outdoor pallet storage. Helps protect printed materials from fading when exposed to ultra-violet and fluorescent lighting. Built-in extended core with Ultra Grip handles. Excellent background for labels and identification, quickly identifies pallets. Ideal for international shipments, warehouse storage or dating inventory. Sold 4 rolls per case.

Product Specifications

    • BRANDWestern Plastics
    • LENGTH FEET1000
    • WIDTH INCHES20
    • WEIGHT LBS665
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene
    • GAUGE80
    • PACKAGE QUANTITY4
    • DESCRIPTIONWhite Stretch Wrap With Extended Core Handles
    • STYLEHand Film
    • HANDLE INCLUDEDY
    • HANDLE TYPEExtended Core

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!