Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tape Logic Adhesive Transfer Tape 1/2 x 18 Yds 5 Mil, Pack of 2

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Tape Logic Adhesive Transfer Tape 1/2 x 18 Yds 5 Mil, Pack of 2

Item #: WBB831285

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.50
Product Information
Customer Review
Product Q&A
Accessories
Tape Logic Adhesive Transfer Tape 1/2 x 18 Yds 5 Mil, Pack of 2

Features

  • Works best on smooth surfaces.
  • Applies a precise strip of adhesive.
  • Liner rewinds into the dispenser.
  • 1" core size.

Product Specifications

    • BRANDTape Logic
    • LENGTH YARDS18
    • WIDTH INCHES1/2
    • THICKNESS MIL5
    • COLORClear
    • ASSEMBLYUnassembled
    • ADHESIVE TYPEAcrylic
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:62