Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M-Matic Uniform Case Sealer 800asb

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

3M-Matic Uniform Case Sealer 800asb

Item #: WB422862

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,660.00 Save up to 6%
Price: $ 7,232.00
Product Information
Customer Review
Product Q&A
Accessories
Same adjustable side belt drive as the 800a, but designed for boxes as small as 6" long, 3.9" wide and 2.75" high. Seals up to 30 cases/minute with 36mm tape.

Product Specifications

    • BRAND3M™
    • TAPE WIDTH INCHES1-1/2
    • MACHINE LENGTH36
    • MACHINE WIDTH38-1/2
    • MACHINE HEIGHT86 max
    • MACHINE WEIGHT335
    • CASE MAXIMUM LENGTHUnlimited
    • CASE MAXIMUM WIDTH21-1/2
    • CASE MAXIMUM HEIGHT22-3/8
    • CASE MAXIMUM WEIGHT85
    • CASE MINIMUM LENGTH6
    • CASE MINIMUM WIDTH3-7/8
    • CASE MINIMUM HEIGHT2-3/4
    • CASE MINIMUM WEIGHT5
    • WEIGHT LBS335
    • CONSTRUCTIONSteel
    • CASE BELT SPEED57 Feet Per Minute
    • OPERATING SPEED24 Cases/Minute
    • VOLTAGE115V
    • WATTAGE440
    • AMPS3.8
    • HERTZ60
    • DESCRIPTIONUniform Case Sealer
    • TYPESide Belt Drive
    • MANUFACTURERS PART NUMBER800asb
    • ACCESSORYOptional Entry & Exit Conveyor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed