Highlight Industries Magnum™ Uniform Side Belt Drive Case Sealer, 2300-SD-U

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Highlight Industries Magnum™ Uniform Side Belt Drive Case Sealer, 2300-SD-U

Item #: WB422766

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,890.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Highlight Industries Magnum™ Uniform Side Belt Drive Case Sealer, 2300-SD-U

Side Case Sealer

The Highlight Magnum™ 2300 SD-U is a side belt drive case sealer. Side drives provide the best drive and support for cartons that are longer in length and shorter in height because the side drive belts hold the carton more securely while applying the tape. The 2300 will provide accurate, consistent tape application to uniform cases. The side belts drive and tape head can quickly be adjusted for different box sizes with the turn of a handle. Highlight’s 200 series tape head accepts any 2-inch case tape and provides optimum case sealing to the top and bottom of the case. Operates at up to 30 cases per minute. Chrome steel 16-inch long entry and exit conveyors are standard. Height adjustable legs from 22 inches to 32 inches with locking casters included.

Product Specifications

    • BRANDHighlight Industries
    • TAPE ROLL DIAMETER INCHES3" Inside Core/16" Outside
    • MACHINE LENGTH68" w/ Conveyors, 36" without Conveyors
    • MACHINE WIDTH34
    • MACHINE HEIGHTAdjustable from 23 - 32
    • MACHINE WEIGHT375
    • CASE MAXIMUM LENGTHUnlimited
    • CASE MAXIMUM WIDTH20
    • CASE MAXIMUM HEIGHT20
    • CASE MAXIMUM WEIGHT75
    • CASE MINIMUM LENGTH5
    • CASE MINIMUM WIDTH4
    • CASE MINIMUM HEIGHT5
    • CASE MINIMUM WEIGHT1
    • WEIGHT LBS375
    • CONSTRUCTIONSteel
    • CASE BELT SPEED75 Feet Per Minute
    • OPERATING SPEED30 Cases/Minute
    • VOLTAGE120V
    • AMPS10
    • HERTZ60
    • DESCRIPTIONUniform Case Sealer
    • TYPESide Belt Drive
    • MANUFACTURERS PART NUMBER760067

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!