Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tape


(1,720 Items)
Sub Category
Carton Sealing & Packaging Tape (233)
Remove
Shurtape, Hot Melt BOPP Film Packaging Tape, HP 200, Production Grade, 1-1/2" X 110YD, Green
Remove

      Items
Shurtape, Hot Melt BOPP Film Packaging Tape, HP 200, Production Grade, 1-1/2" X 110YD, Green Shurtape, Hot Melt BOPP Film Packaging Tape, HP 200, Production Grade, 1-1/2" X 110YD, Green


Shurtape, Hot Melt BOPP Film Packaging Tape, HP 200, Production Grade, 1-1/2" X 110YD, Green
Email This Page Printer Friendly Version
Shurtape, Hot Melt BOPP Film Packaging Tape, HP 200, Production Grade, 1-1/2" X 110YD, Green
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB862684
Price: $3.16 ea.
(Sold in pkg of 36, $113.76)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Shurtape, Hot Melt BOPP Film Packaging Tape, HP 200, Production Grade, 1-1/2" X 110YD, Green

Developed for superior performance in automated industrial carton sealing applications. Conformable BOPP film and aggressive hot melt adhesive create instant closures of medium weight cartons in normal manufacturing and shipping environments. Hand rolls feature Shurtape TR20 release formula for consistent unwind and ease of use. Designed also to perform in miscellaneous packaging, holding, and repair applications.

Product Specifications
BRAND Shurtape
WIDTH INCHES 1-1/2
LENGTH YARDS 110
THICKNESS MIL 1.9
COLOR FINISH Green
PACKAGE QUANTITY 1
TENSILE STRENGTH LB/IN 27
MANUFACTURERS PART NUMBER 181240
ADHESIVE TYPE Synthetic Rubber Resin
MICRON CAST BOPP FILM 30
APPLICATION TEMPERATURE RANGE 35°F - 110°F
SERVICE TEMPERATURE RANGE 20°F - 150°F
GRADE Production Grade
ADHESION (OZ/IN) 44
ELONGATION (%) 150


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Heavy-Duty Packaging Tape Dispenser With Adjustable Tape Break, 2" Tape Width

Heavy-Duty Packaging Tape Dispenser With Adjustable Tape Break, 2" Tape Width

From $4.75
select
Qty: Add to Cart
 SL3 Manual Definite Length Tape Dispenser

SL3 Manual Definite Length Tape Dispenser

From $126.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)