3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Tan - Pkg Qty 36
See all 25 items in product family

3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Tan - Pkg Qty 36

Item #: WB418721

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.76 Save up to 18%
$6.30 each

Sold in packages of 36

Qty Price
1 $226.80/ pkg.
2-5 $216.00/ pkg.
6+ $205.20/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Tan

High performance packaging tape used for box sealing, splicing, recouperage and other demanding packaging applications. This product has a heavy duty, conformable backing and the most consistent pressure sensitive hot melt adhesive system available. This time proven construction assures high performance in a wide range of environments and applications.

Features:
  • Meets CID A-A-1684B
  • Adheres instantly to most surfaces including cartons containing high levels of recycled content
  • Heavy duty, conformable backing with higher edge tear and split resistance.
  • Meets FDA requirements for indirect food contact


Product Specifications

    • BRAND3M™
    • LENGTH FEET165
    • LENGTH METERS50
    • LENGTH YARDS55
    • WIDTH INCHES2
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3
    • THICKNESS MIL2.5
    • COLORTan
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN22
    • ELONGATION (%)160
    • ADHESIVE TYPEHot Melt Synthetic Rubber Resin
    • TYPEHot Melt
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER70006182516
    • MODEL373
    • APPLICATION TEMPERATURE32° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed