Marsh TD2100 Electric 110V Taper Water Activated Tape Dispenser-TDE110

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Marsh TD2100 Electric 110V Taper Water Activated Tape Dispenser-TDE110

Item #: WB921239

Sold By: globalindustrial.com

Available on or around 02/11/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,020.00 Save up to 18%
Price: $ 841.50
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Marsh Electric Taper Programmable Water Activated Tape Dispenser-TDE110
Dispenses 3' per second. Easily portable. Quiet, robust electronics and motor withstand harsh environments. Offers 10 pre-set selectable lengths with “num lock" key to input custom lengths from 5-99"L. Long life, accurate stainless steel dual edge cutter. Includes water heater for more secure seals. Corrosion proof moistening system. Large 70 oz. water bottle for less downtime. Tactile keypad. Accepts 1-3"W tape. 7'L power cord. 115V. CSA, CE, ANSI and UL standard 60950 compliant. 18 Month Limited Warranty. Can handle rolls up to 1000 ft long.

Product Specifications

    • BRANDMarsh
    • LENGTH INCHES18-7/8
    • WIDTH INCHES10-1/8
    • HEIGHT INCHES11-7/8
    • TAPE WIDTH INCHES1 - 3
    • TAPE LENGTH INCHES5 - 90
    • WEIGHT LBS27
    • COLORBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • OPERATING SPEED36"/second
    • VOLTAGE115
    • NUMBER OF LENGTH SETTINGS20
    • CUTTERGuillotine Shear Blades
    • FOR USE WITHWater Activated Tape
    • DESCRIPTIONElectric Taper
    • TYPEElectric
    • MANUFACTURERS PART NUMBERTDE110
    • MAXIMUM TAPE WIDTH INCHES3
    • TAPE MAX LENGTH INCHES90
    • WATER BOTTLE CAPACITY OZ70
    • LIMITED WARRANTY1-1/2
    • TAPE MIN LENGTH INCHES5
    • MINIMUM TAPE WIDTH INCHES1
    • MAXIMUM TAPE DIAMETER INCHES9
    • MAXIMUM TAPE LENGTH FEET1000
    • WATER BRUSHES0
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Excellent Tape Machine

Your review: This is so far and away better than the machine that we previously had, there really is no comparing. EXCELLENT product. Highly recommended.

Is this review helpful?

TAPE DISPENSER WB921239

Your review: FOR OUR USE THIS DIDN'T WORK. EVEN ON MAX. SETTING THE PAPER TAPE WE USE WAS TOO HEAVY FOR THE BRUSHES TO PROPERLY WET IT. AFTER TAPING BOXES TAPE WOULD COME LOOSE AND FALL OFF. IT NEVER DID WITH THE OLD TAPE DISPENSER

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!