Marsh TD2100 Manual Hand Taper Paper Water Activated Tape Dispenser TDH

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Marsh TD2100 Manual Hand Taper Paper Water Activated Tape Dispenser TDH

Item #: WB252699

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $399.00 Save up to 17%
Price: $ 329.18
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Marsh Manual Hand Taper Paper Water Activated Tape Dispenser, TDH, 1" - 3" Tape Width

Low downtime with largest water bottle (70 oz.) in the industry. Long life, accurate stainless steel dual edge cutter. Jam-free feed mechanism is quiet and low maintenance. Cuts length of 5-36" in one pull, longer lengths with additional pull. 12 gauge body with powder coat finish. Accepts tape widths of 1-3". CSA, CE, ETL, ANSI, and UL standard 60950 compliant. 18 Month Limited Warranty.

Product Specifications

    • BRANDMarsh
    • LENGTH INCHES18-7/8
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES13-11/16
    • WEIGHT LBS29
    • COLORBlack
    • ASSEMBLYAssembled
    • CONSTRUCTION12 Gauge Metal
    • NUMBER OF LENGTH SETTINGS30
    • CUTTERGuillotine Shear Blades
    • FOR USE WITHWater Activated Tape
    • DESCRIPTIONWater Activated Tape Dispenser
    • TYPEManual
    • MANUFACTURERS PART NUMBERTDH
    • MAXIMUM TAPE WIDTH INCHES3
    • TAPE MAX LENGTH INCHES36
    • MINIMUM TAPE WIDTH INCHES1
    • WATER BOTTLE CAPACITY OZ70
    • MAXIMUM TAPE DIAMETER INCHES9
    • LIMITED WARRANTY1-1/2
    • MAXIMUM TAPE LENGTH FEET1000
    • WATER BRUSHES0
    • TAPE MIN LENGTH INCHES6
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

11 Results

Tape Dispenser

Your review: Good product / reliable

Pros: hardy

Cons: none

Is this review helpful?

MARSH HAND PAPER W/A TAPE DISPENSER

Pros: Replaced our old Marsh tape dispenser perfectly. No down time. Used the same tape as the old modle.

Cons: None.

Is this review helpful?

Great product at a great price

Your review: Got this to replace another 10yr old Marsh. Very satisfied with quality and ease of use.

Pros: Very easy to use, cuts & tapes exactly as needed.

Cons: none

Is this review helpful?

MARSH TAPE DISPENSER

Your review: EXCELLENT PRICE AND VERY FAST DELIVERY PRODUCT EXACT AS DESCRIBED

Is this review helpful?

best on the market

Your review: As our company has expanded over the years we have always stayed with Marsh taping machines.(great product). Terry

Is this review helpful?

Wet Taper

Your review: The wetting brushes gum up and need constant maintenance. But overall a very good product.

Is this review helpful?

not good

Cons: it broke easily and just look at the prices

Is this review helpful?

this was not good.

Cons: it costs a lot of money. and itgot jammed easily

Is this review helpful?

Marsh hand taper paper tape dispenser

Your review: Marsh paper tape dispensers last. We have several at our location that are over 20 years old and are still going strong. We've only had to replace the cutting blade once on each. I highly recommend this product to anyone who needs a paper tape dispenser.

Is this review helpful?

Great tape machine

Your review: This is a great tape dispenser. Easy setup and maintenance.

Is this review helpful?

Great tape machine

Your review: This is a great tape dispenser. Easy setup and maintenance.

Is this review helpful?

Sort by: 
1 ...

11 Results

Be the First to Ask a Question!