Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,158 Items)
Sub Category
Carts-Steel Shelf (785)
Remove
All Welded 3 Shelf Stock Cart 48x24 1200 Lb. Capacity
Remove

      Items
All Welded 3 Shelf Stock Cart 48x24 1200 Lb. Capacity All Welded 3 Shelf Stock Cart 48x24 1200 Lb. Capacity


All Welded 3 Shelf Stock Cart 48x24 1200 Lb. Capacity
All-Welded Stock Cart All-Welded Stock Cart All-Welded Stock Cart All-Welded Stock Cart - Handle    
see additional photos
Email This Page Printer Friendly Version
All Welded 3 Shelf Stock Cart 48x24 1200 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB241798
Price: $277.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

ALL-WELDED STEEL STOCK CART

Rugged steel stock cart is welded for maximum strength and rigidity and will not loosen from vibration. Constructed of 12 gauge steel and strong 3/16" thick angle corners. 1-1/2" deep shelves retain cargo. Highly maneuverable with 5" x 1-1/4" (2 swivel, 2 rigid) polyurethane casters and comfortable 1" tubular push handle. Durable powder coat finish. 35"H. Shipped assembled.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 35
CAPACITY LBS 1200
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Jamco
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER SC248-U5
SHELF DEPTH INCHES 1-1/2
SHELF QUANTITY 3
SHELF SPACING INCHES 12
WHEEL DIAMETER INCHES 5
WHEEL TYPE Polyurethane, 2 Swivel, 2 Rigid
Wheel Diameter Inches 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)