Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Sgi65-00w 6.5" Two-Way In-Wall Loudspeaker, White - Min Qty 2
See all 32 items in product family

Leviton Sgi65-00w 6.5" Two-Way In-Wall Loudspeaker, White - Min Qty 2

Item #: WBB492211

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($225.90)

Price: $112.95
Product Information
Customer Review
Product Q&A
Leviton SGI65-W 6.5" Two-Way In-Wall Loudspeaker, White

When the specs call for quality sound, rely on Leviton's award-winning* Spec-Grade Sound™ indoor and outdoor speaker line for exceptional technical innovation and value. Spec-Grade Sound speakers deliver features and performance comparable to higher-end brands, at a price that's right for the entire range of the residential installation and construction business. All of Leviton Spec-Grade Sound™ indoor speakers incorporate exceptionally strong, light and rigid AeroNylon tweeters and Kevlar®-composite woofers for exceptional clarity, detail and impact, along with built-in AutoSurge™ protection to help protect the speakers from possible damage due to over driving. The outdoor/utility speaker is constructed of weather resistant materials inside and out for years of use in challenging environments.

Product Specifications

    • SERIESSpec-Grade Sound
    • APPLICATIONIn-Wall
    • SENSITIVITY88 Db
    • FREQUENCY RESPONSE50-20kHz (+/-) 3dB
    • WIDTH9
    • HEIGHT12-1/3
    • POWER HANDLING PEAK120
    • WOOFER6.5
    • BRANDLeviton
    • TWEETER1
    • POWER HANDLING RMS60
    • MOUNTING LOCATIONIn-Wall
    • DESCRIPTIONSgi65-00w 6.5" Two-Way In-Wall Loudspeaker, White - Min Qty 2
    • COLORWhite
    • IMPEDANCE8 Ohms
    • MOUNTING DEPTH3-1/5
    • MANUFACTURER PART NUMBERSGI65-W
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • POWER HANDLING120W Peak
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • DEPTH3-1/5
    • TYPE2-Way Speaker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!