Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentair .75 HP, 115/230V Booster Pump For Legend Pressure Side Cleaners
See all 16 items in product family

Pentair .75 HP, 115/230V Booster Pump For Legend Pressure Side Cleaners

Item #: WBB516589

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $324.95
Product Information
Customer Review
Product Q&A
.75 Hp 115/230V Booster Pump For Letro And Pool Sweep

Booster Pump Pressure-Side Cleaner Pump- Combines ultimate performance with maximum efficiency for pressure-side pool cleaner ease. The 3/4 Hp booster pump is made from durable, corrosion-proof materials, and provides 50 psi at 12 Gpm. Featured Highlights: Use with Legend Platinum, Legend Platinum Truck Series, and Legend Automatic Pool Cleaners. Hose and adapters included. Ideal replacement for pressure-side Booster pumps.

Product Specifications

    • BRANDPentair
    • CONNECTION SIZE INCHES--
    • HERTZ60
    • HORSEPOWER0.75
    • HOSE LENGTH FEET--
    • LENGTH INCHES16
    • MANUFACTURERS PART NUMBERLA01N
    • SERIESCleaners
    • SPEEDSingle
    • TYPEBooster Pump For Pressure Side
    • VOLTAGE115/230
    • WEIGHT LBS.28
    • WIDTH INCHES9-1/4
    • HEIGHT INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:23