Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pool Equipment & Supplies


(1,321 Items)
Sub Category
Pool Heaters (41)
Remove
Pentair 200K BTU Mastertemp LP Pool & Spa Heater
Remove

      Items
Pentair 200K BTU Mastertemp LP Pool & Spa Heater Pentair 200K BTU Mastertemp LP Pool & Spa Heater


Pentair 200K BTU Mastertemp LP Pool & Spa Heater
Email This Page Printer Friendly Version
Pentair 200K BTU Mastertemp LP Pool & Spa Heater
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB516482
FREE Shipping within the contiguous US
Price: $1,766.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

200K Btu Mastertemp Lp Pool And Spa Heater

New MasterTemp heaters offer all the efficiency, convenience and reliability features you want in a pool heater, plus a lot more. As easy to use as your home heating system plus, user-friendly indicator lights make system operation and monitoring a snap. The compact design and super-quiet operation won't intrude on your poolside leisure time. Featured Highlights: Heats up fast so no long waits before enjoying your pool or spa. Best in-class energy efficiency. Manual gas shut-off when service is required. Eco-friendly MasterTemp is certified for low NOx emission and outperforms industry standards. Rotating digital display allows for easy viewing. Tough, rustproof exterior handles the heat and weathers the elements.

Product Specifications
BRAND Pentair
BTU 200000
GAS TYPE Propane
HEIGHT INCHES 30
HERTZ 60
LENGTH INCHES 36
MANUFACTURERS PART NUMBER 460731
WEIGHT LBS. 152
WIDTH INCHES 25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hayward Navigator Vinyl 40' Hose In Ground Auto Pool Cleaner

Hayward Navigator Vinyl 40' Hose In Ground Auto Pool Cleaner

From $424.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)