Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentair 300K BTU Mastertemp LP Heater Pool & Spa Heater
See all 7 items in product family

Pentair 300K BTU Mastertemp LP Heater Pool & Spa Heater

Item #: WBB516539

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,045.00
Product Information
Customer Review
Product Q&A
300K Btu Mastertemp Lp Heater Pool And Spa Heater

New MasterTemp heaters offer all the efficiency, convenience and reliability features you want in a pool heater, plus a lot more. As easy to use as your home heating system plus, user-friendly indicator lights make system operation and monitoring a snap. The compact design and super-quiet operation won't intrude on your poolside leisure time. Featured Highlights: Heats up fast so no long waits before enjoying your pool or spa. Best in-class energy efficiency. Manual gas shut-off when service is required. Eco-friendly MasterTemp is certified for low NOx emission and outperforms industry standards. Rotating digital display allows for easy viewing. Tough, rustproof exterior handles the heat and weathers the elements.

Product Specifications

    • BRANDPentair
    • BTU300000
    • FUEL TYPEPropane
    • HERTZ60
    • LENGTH INCHES36
    • MANUFACTURERS PART NUMBER460735
    • WEIGHT LBS.136
    • WIDTH INCHES25
    • HEIGHT INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed