Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hayward 350K BTU H Series Propane Low Nox In Ground Electronic W/Dual Thermostat
See all 12 items in product family

Hayward 350K BTU H Series Propane Low Nox In Ground Electronic W/Dual Thermostat

Item #: WBB516549

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,044.00
Product Information
Customer Review
Product Q&A
Accessories
350K Btu H Series Propane Low Nox ig Electronic With Dual Thermostat

The Hayward Universal H-Series gas heater is the "universal" energy efficient remedy for any new or existing pool or spa. An industry leading hydraulic design reduces circulation pump run time to provide energy savings of up to 18% when compared to less efficient competitors. The energy efficiency of the Universal H series gas heater combines with environmentally friendly low NO X emissions, a standard cupro nickel heat exchanger and ultimate installation flexibility on new or existing equipment pads to responsibly heat a pool or spa today and for years to come. The forced draft system in the Universal H-Series constantly moves air through the combustion chamber at a precise flow rate eliminating outside weather variables that can affect heating performance. Wind conditions are eliminated and there is no need to install a high-wind stack. Note: Hayward Universal H-Series heaters meet the NOx emission standards set by the California South Coast Quality Air Management Commission for 2001 and the Texas Natural Resource Conservation Commission Code.

Product Specifications

    • BRANDHayward
    • BTU250000
    • FUEL TYPEPropane
    • HERTZ60
    • LENGTH INCHES37-13/16
    • MANUFACTURERS PART NUMBERH350FDP
    • VOLTAGE110/220
    • WEIGHT LBS.232
    • WIDTH INCHES30
    • HEIGHT INCHES32-5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!