Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pool Equipment & Supplies


(1,321 Items)
Sub Category
Pool Pumps (114)
Remove
Pentair 1 HP, 208/230/460V Whisperflo Pump 2" Fpt 3 Phase In Ground Wfk4 High Performance
Remove

      Items
Pentair 1 HP, 208/230/460V Whisperflo Pump 2" Fpt 3 Phase In Ground Wfk4 High Performance Pentair 1 HP, 208/230/460V Whisperflo Pump 2" Fpt 3 Phase In Ground Wfk4 High Performance


Pentair 1 HP, 208/230/460V Whisperflo Pump 2" Fpt 3 Phase In Ground Wfk4 High Performance
Pentair 1 HP, 208/230/460V Whisperflo Pump 2" Fpt 3 Phase In Ground Wfk4 High Performance
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB516704
Price: $548.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

1 Hp 208/230/460V Whisperflo Pump 2" Fpt 3 Phase Ig Wfk4 High Performance

WhisperFlo High Performance Pumps (Energy efficient single speed full rated- 3 phase)- 40% glass-filled thermoplastic with the Cam & Ramp "see thru" lid design. Self-priming, high flow with patented Funnel-Flo diffusers. 2 in. suction and discharge ports. Motor features threaded shaft and durable commercial duty 56 frame motor with NEMA square flange. Featured Highlights: Oversized strainer basket and volute- industry standard in pool pumps. Standard and Energy-efficient Square Flange Motors available. Lower Hp's deliver higher performance than industry standard. Compatible with all cleaning systems, various filters and jet action spas. Heavy-duty/durable construction in designed for long life. Designed for residential and commercial applications. New motor increases life, energy, efficiency, ease of installation and better cooling for long service life.

Product Specifications
AMPS 5-4.6/2.3
BRAND Pentair
CONNECTION SIZE INCHES 2
HEIGHT INCHES 14-3/4
HERTZ 60
HORSEPOWER 1
LENGTH INCHES 27-1/2
MANUFACTURERS PART NUMBER 11568
SERIES Whisperflo
SPEED Single
VOLTAGE 208-230/460
WEIGHT LBS. 42
WIDTH INCHES 12-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hayward 2 HP, 115/230V Super Pump max Rated In Ground 2"

Hayward 2 HP, 115/230V Super Pump max Rated In Ground 2"

FREE Shipping
From $491.95
More Info
Add to Cart
Hayward 2 HP, 115/230V Super II Pump max Rated In Ground 2"

Hayward 2 HP, 115/230V Super II Pump max Rated In Ground 2"

FREE Shipping
From $539.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)