Wire Connectors
Availability
Brand
Size
For Use With
Type
Diameter
Finish
Package Quantity
Length
Gauge
Material
Width
Height
Color
Style
Price
Penn-Union TDM500, Dieless Mechanical Compression Tool - Crimps #8-500 kcmil Alum. Or Copper
Gardner Bender 20-151P Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk.
Gardner Bender 20-163P Bullet Splice, M/F Pairs, 16-14 Awg, 0156" Plug, Blue - 20 pk.
Quick Cable 166265-100 Non-Insulated Solderless Flag Terminal, 16-14 Gauge, 100 Pcs
Gardner Bender 20-153F Fully Insulated Disconnect F, 16-14awg, 250" Tab, Blue - 20 pk.
Gardner Bender 10-PC8 Pushgard® Push-In Connector, 8 Port, 50 pieces/Jar. - Pkg Qty 6
Gardner Bender 19-PC3 Pushgard® Push-In Connector, 3 Port - 10 pieces/Clam Pack - Pkg Qty 10
Gardner Bender 15-151F Fully Insulated Disconnect, F, 22-16 Awg, 0250" Tab, Red - 15 pk.
Gardner Bender 10-108 Ring Terminal, 12-10 Awg, Stud Size 1/4-3/8, Yellow - 50 pk.
Gardner Bender 10-151F Fully Insulated Disconnect F, 22-16 Awg, Red, 250" Tab - 100 pk.
Gardner Bender 10-153P Fully Insulated Disconnect, M/F Pairs, 16-14 Awg, Blue, 250" Tab - 100 pk.
Quick Cable 100653-2001 Crimpable Side Terminal Battery Connectors, 4 Gauge, 3/8"