Pool & Pump Motors
Brand
Type
Voltage
Length
Height
Price
Baldor-Reliance Pump Motor, EJMM3613T-G, 3 Phase, 5 HP, 208-230/460 V, 3600 RPM, 60 HZ,TEFC,184JM
Voltage
208-230/460 V
Horsepower
5 HP
RPM
3600 rpm
Frame
184JM
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Phase
3
Baldor-Reliance Pump Motor, JL1205A, 1 Phase, 0.33 HP, 115/230 Volts, 3450 RPM, 60 HZ, OPEN, 56J
Voltage
115/230 V
Horsepower
1/3 HP
RPM
3450 rpm
Frame
56J
Baldor-Reliance Pump Motor, JL1301A, 1 Phase, 0.33 HP, 115/230 Volts, 1725 RPM, 60 HZ, OPEN, 56J
Voltage
115/230 V
Horsepower
1/3 HP
RPM
1725 rpm
Frame
56J
Voltage
230 V
Horsepower
2 HP
RPM
3450 rpm
Voltage
230/460 V
Horsepower
25 HP
RPM
3515 rpm
Frame
256JM