Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Access Door With Drywall Taping Bead - 12 x 12

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Access Door With Drywall Taping Bead - 12 x 12

Item #: WBB204674

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Access Door With Drywall Taping Bead - 12 x 12

Designed specifically for installation in drywall walls & ceilings after the drywall has been installed. The door flange is perforated as taping bead, with pre-punched holes. The door panel is formed with flanges on four sides, to operate freely with no binding, sagging, or distortion. 1 Latch. White Finish. 14-4/7"W x 14-4/7"H Outside Flange Dimensions. 12-1/8"W x 1-7/8"D x 12-1/8"H Return Flange Dimensions.

Product Specifications

    • OPENING WIDTH INCHES12-1/8
    • OVERALL FRAME WIDTH INCHES14-4/7
    • DOOR WIDTH INCHES12
    • ROUGH OPENING12-3/8" X 12-3/8"
    • BRANDAcudor
    • COLOR FINISHWhite
    • OPENING DEPTH INCHES12-1/8
    • OVERALL FRAME HEIGHT INCHES14-4/7
    • MANUFACTURERS PART NUMBERDW-5040
    • NUMBER OF LATCHES1
    • WEIGHT LBS3
    • CONSTRUCTIONGalvanized Steel
    • DOOR HEIGHT INCHES12
    • OPENING HEIGHT INCHES1-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed