Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concealed Frame Access Panel For Wallboard, Cam Latch, Gray, 22"W x 22"H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Concealed Frame Access Panel For Wallboard, Cam Latch, Gray, 22"W x 22"H

Item #: WBB765028

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Concealed Frame Access Panel For Wallboard, Cam Latch, Gray, 22"W x 22"H

A concealed frame access panel with integral wallboard bead and paintable door & frame lip will provide a seamless, built-in look for any wall or ceiling access door.

Product Specifications

    • NUMBER OF LATCHES4
    • DOOR QUANTITY1
    • CONSTRUCTION--
    • DOOR WIDTH INCHES22
    • OVERALL FRAME HEIGHT INCHES24
    • BRANDJL Industries / Activar
    • MANUFACTURERS PART NUMBERWB-2222C
    • TYPEAccess Panel For Wallboard W/Cam Latch
    • WEIGHT LBS16
    • OVERALL FRAME WIDTH INCHES24
    • DOOR HEIGHT INCHES22
    • LATCH TYPECam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!