Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi Purpose Metal Access Panel, Cam Lock, Gray, 6"W x 6"H

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Multi Purpose Metal Access Panel, Cam Lock, Gray, 6"W x 6"H

Item #: WBB765061

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $20.50
Product Information
Customer Review
Product Q&A
Multi Purpose Metal Access Panel, Cam Lock, Gray, 6"W x 6"H

A multi-purpose access door for walls or ceilings that can be painted to match the surrounding walls, with a flush cam lock standard. Frame and door are 16 gauge steel with a 1" wall flange and concealed hinge.

Product Specifications

    • OVERALL FRAME HEIGHT INCHES8
    • DOOR WIDTH INCHES6
    • DOOR HEIGHT INCHES6
    • WEIGHT LBS3
    • OVERALL FRAME WIDTH INCHES8
    • NUMBER OF LATCHES1
    • DOOR QUANTITY1
    • CONSTRUCTION--
    • MANUFACTURERS PART NUMBERTM-0606C
    • TYPEMetal Access Panel W/Cam Lock
    • BRANDJL Industries / Activar
    • COLOR FINISHGray Powder Coat Primer
    • LATCH TYPECam

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

metal access panel

Your review: This access panel with cam lock is exactly what I needed for a project that I am doing. I found this for an affordable price and feel it is made with quality and will last for many years.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!