Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Hampton Bath/Shower Trim Kit, Less Valve Body T215.710.002, Chrome

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

American Standard® Hampton Bath/Shower Trim Kit, Less Valve Body T215.710.002, Chrome

Item #: WBB916953

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.00 Save: up to 49%
Price: $90.95
Product Information
Product Q&A
Accessories
American Standard® Hampton Bath/Shower Trim Kit, Less Valve Body T215.710.002, Chrome

Experience total flexibility in bathroom design with TRIMendous™ valves and trims. TRIMendous decorative valve trims are all engineered to fit a universal valve making them easily interchangeable. Updating a bathroom shower is now as effortless as simply changing the trim.
  • Ceramic Disc Valving assures drip-free for life performance
  • Limited Lifetime Warranty - Function & Finish
  • Hot Limit Safety Stop protects from accidental scalding
  • Coordinating Lavatory, Tub Filler and Bidet Faucets Available
  • Documents are in PDF format

    Product Specifications

      • BRANDAmerican Standard
      • MANUFACTURERS PART NUMBERT215.710.002
      • GALLONS PER MINUTE2.5
      • ADA COMPLIANTYes
      • COLOR FINISHChrome
      • CONNECTION SIZE INCHES1/2
      • CONSTRUCTIONBrass
      • DESCRIPTIONBath/Shower Trim Kit
      • FACE DIAMETER INCHES--
      • HANDLE STYLESingle Lever
      • INCLUDESBath/Shower Trim Only
      • SERIESHampton
      • SPRAY PATTERNSingle Function
      • STYLETraditional
      • MULTI FUNCTIONNo
      • ESCUTCHEN PLATE DIAMETER INCHES7-5/8
      • DIVERTER TYPEDiverter
      • SPOUT REACH INCHES5-1/8
      • LITERS PER MINUTE9.5
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.