Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Hampton 2-Handle Bath/Shower Faucet, 7220.732.002, 2.5 GPM, Chrome

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

American Standard® Hampton 2-Handle Bath/Shower Faucet, 7220.732.002, 2.5 GPM, Chrome

Item #: WBB917276

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $354.00 Save: up to 46%
Price: $189.95
Product Information
Product Q&A
American Standard® Hampton 2-Handle Bath/Shower Faucet, 7220.732.002, 2.5 GPM, Chrome

Features/Benefits
  • Ceramic Disc Valving assures drip-free for life performance
  • Durable Brass Construction
  • Limited Lifetime Warranty — Function & Finish
  • Coordinating Lavatory and Bidet Faucets Available
  • Temperature Control Valve Specs
  • Only 7220.732, 7221.732, available in polished brass

Documents are in PDF format

Product Specifications

    • BRANDAmerican Standard
    • MANUFACTURERS PART NUMBER7220.732.002
    • GALLONS PER MINUTE2.5
    • ADA COMPLIANTYes
    • COLOR FINISHChrome
    • CONNECTION SIZE INCHES1/2
    • CONSTRUCTIONBrass
    • DESCRIPTIONBath/Shower
    • HANDLE STYLEDouble Lever
    • INCLUDESShowerhead, Arm, Flange, & Tub Spout
    • SERIESHampton
    • STYLETraditional
    • DIVERTER TYPEDiverter
    • LITERS PER MINUTE9.5
    • MULTI FUNCTIONNo
    • SPOUT REACH INCHES5-1/8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.