Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Hampton 3-Handle Bath/Shower Faucet, 7225.733.295, 2.5 GPM, Satin

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

American Standard® Hampton 3-Handle Bath/Shower Faucet, 7225.733.295, 2.5 GPM, Satin

Item #: WBB917160

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $602.00 Save: up to 45%
Price: $330.95
Product Information
Product Q&A
American Standard® Hampton 3-Handle Bath/Shower Faucet, 7225.733.295, 2.5 GPM, Satin

Ceramic Disc Valve Cartridges: Assures a lifetime of drip-free performance.
  • Increased Rough-in:42mm to 86mm (1-5/8 to 3-3/8).
  • Exclusive Valve Escutcheon Design: piece escutcheon design accommodates deep and shallow rough-ins. Provides water tight seal around valves.
  • Integral Unions: No soldering required.
  • Exclusive Handle Alignment System: Allows fine tuning of handle position.
  • Choice of Finishes: Wide range of durable finishes. 7225.733 is available in Blackened Bronze (068).
  • Exclusive Plaster Guard: Plaster guard can be used to test for leaks prior to handle installation.
  • Coordinating Lavatory and Bidet Faucets Available.
  • Only 7225.733 available in polished brass
  • Documents are in PDF format

    Product Specifications

      • BRANDAmerican Standard
      • MANUFACTURERS PART NUMBER7225.733.295
      • GALLONS PER MINUTE2.5
      • ADA COMPLIANTYes
      • COLOR FINISHSatin
      • CONNECTION SIZE INCHES1/2
      • CONSTRUCTIONBrass
      • DESCRIPTIONBath/Shower
      • HANDLE STYLEThree Lever
      • INCLUDESShowerhead, Arm, Flange, & Tub Spout
      • SERIESHampton
      • STYLETraditional
      • MULTI FUNCTIONNo
      • LITERS PER MINUTE9.5
      • DIVERTER TYPEStandard
      • SPOUT REACH INCHES5-1/8
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.