Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

"Actual Finish Is Cotton, Polished Chrome"

TOTO® ABA784R-01YCP Clayton® Air Tub WRH Keypad, Cotton White
See all 176 items in product family

TOTO® ABA784R-01YCP Clayton® Air Tub WRH Keypad, Cotton White

Item #: WBB750794

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $3,858.00 Save up to 46%
Price: $ 2,095.00
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
TOTO® ABA784R-01YCP Clayton® Air Tub WRH Keypad, Cotton White

The TOTO® Clayton® Air Bath will provide the bather a soothing, relaxing and refreshing repose uniquely different than any other bath-time experience. The cast-acrylic Clayton® Air Bath has smooth lines and a deep bathing well which is accented with a chrome plated solid Brass grab bar and 16 individual air jets. The individualized check valve system allows the bather to use soaps, bath oils, salts and other bathing essentials without harming the performance of the air system. Features 71-5/8" X 35-7/8" X 25-3/8".

Product Specifications

    • BRANDTOTO
    • MANUFACTURERS PART NUMBERABA784R-01YCP
    • ADA COMPLIANTNo
    • CAPACITY GALLONS115
    • COLOR FINISHCotton, Polished Chrome
    • CONSTRUCTIONCast Acrylic
    • DRAIN PLACEMENTRight
    • HEIGHT INCHES25-3/8
    • HORSEPOWER1
    • INSTALLATION TYPEDrop-In
    • LENGTH INCHES71-5/8
    • NUMBER OF JETS16
    • SERIESClayton®
    • SHAPERectangular
    • STYLEAir Bath
    • TUB DEPTH INCHES21
    • TYPEAir Bath
    • VOLTAGE120
    • WATTAGE300
    • WIDTH INCHES35-7/8
    • ECOSILENT FEATURENo
    • CHROMATHERAPYNo
    • EVERCLEAN SURFACENo
    • AMPS15
    • AIR BLOWER POSITIONRight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!