Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(2,281 Items)
Sub Category
Bath Tubs (455)
Remove
TOTO® ABA964L-12LCP Soiree® Air Tub With Grab Bar, Sedona Beige
Remove

      Items
TOTO® ABA964L-12LCP Soiree® Air Tub With Grab Bar, Sedona Beige TOTO® ABA964L-12LCP Soiree® Air Tub With Grab Bar, Sedona Beige


TOTO® ABA964L-12LCP Soiree® Air Tub With Grab Bar, Sedona Beige
"Actual Finish Is Sedona Beige, Polished Chrome"
TOTO® ABA964L-12LCP Soiree® Air Tub With Grab Bar, Sedona Beige
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB750803
Price: $2,700.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
TOTO® ABA964L-12LCP Soiree® Air Tub With Grab Bar, Sedona Beige Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

TOTO® ABA964L-12LCP Soiree® Air Tub With Grab Bar, Sedona Beige

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $2,702.75

Product Information
Product Q&A
Write A Review

TOTO® ABA964L-12LCP Soiree® Air Tub With Grab Bar, Sedona Beige

The TOTO® Soiree® Air Bath will provide the bather a soothing, relaxing and refreshing repose uniquely different than any other bath-time experience. The cast-acrylic Soiree® Air Bath has smooth lines and a deep bathing well which is accented with a chrome plated solid Brass grab bar and 16 individual air jets. The individualized check valve system allows the bather to use soaps, bath oils, salts and other bathing essentials without harming the performance of the air system.

Product Specifications
AMPS 15
BRAND TOTO
CAPACITY GALLONS 98
COLOR FINISH Sedona Beige, Polished Chrome
CONSTRUCTION Cast Acrylic
DRAIN STYLE Left Hand
HEIGHT INCHES 25-1/2
HORSEPOWER 1
LENGTH INCHES 72-3/8
MANUFACTURERS PART NUMBER ABA964L-12LCP
NUMBER OF JETS 16
SERIES Soiree®
SHAPE Rectangular
STYLE Contemporary
TUB DEPTH INCHES 20-1/2
TYPE Air Bath W/Grab Bar
WATTAGE 300
WIDTH INCHES 39-1/2
VOLTS 120 W/GFIC
AIR BLOWER POSITION Right


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crane Neu Aztec™ 5' Recess Bathtub, Left Hand Drain

Crane Neu Aztec™ 5' Recess Bathtub, Left Hand Drain

From $154.95
More Info
Add to Cart
Zurn Z7000-S9 - Low Flow Shower Head, 1.5Gpm

Zurn Z7000-S9 - Low Flow Shower Head, 1.5Gpm

From $11.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)