

 |
Browse Bath & Shower Fixtures (1,753 Items) |
|
 |
TOTO® ABY782P-01N3 Clayton® Tile In Tub Soaker WO, Cotton White |
| |
|
 |
|
 |
|
 |
|
"Actual Finish Is Cotton, Chrome Plated"
|
|
TOTO® ABY782P-01N3 Clayton® Tile In Tub Soaker WO, Cotton White
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB750707
|
|
|
|
Price: $1,085.00
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
TOTO® ABY782P-01N3 Clayton® Tile In Tub Soaker WO, Cotton White |
|
|
|
|
| Total for 2 items is $1,087.75 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
TOTO® ABY782P-01N3 Clayton® Tile In Tub Soaker WO, Cotton White
The TOTO® Clayton® Soaker will provide the bather a soothing, relaxing and refreshing repose uniquely different than any other bath-time experience. The cast-acrylic Clayton® Soaker has smooth lines and a deep bathing well which is accented with a chrome plated solid Brass grab bar. 60" X 32" X 24-1/2" With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.
TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.
TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.
|
| Product Specifications |
| BRAND |
TOTO |
| CAPACITY GALLONS |
74 |
| COLOR FINISH |
Cotton, Chrome Plated |
| CONSTRUCTION |
Cast Acrylic |
| DRAIN STYLE |
Left Hand |
| HEIGHT INCHES |
24-1/2 |
| LENGTH INCHES |
60 |
| MANUFACTURERS PART NUMBER |
ABY782P-01N3 |
| SERIES |
Clayton® |
| SHAPE |
Rectangular |
| STYLE |
Traditional |
| TUB DEPTH INCHES |
20-1/2 |
| TYPE |
Soaker |
| WIDTH INCHES |
32 |
|
|
|
|
 |
|
|